Order Entry
Germany
ContactUsLinkComponent
VWR®, Pumps, Peristaltic, Dosing
VWR®, Pumps, Peristaltic, Dosing
Supplier:  VWR Collection
Certificates
undefined
VWR®, Pumps, Peristaltic, Dosing
Supplier:  VWR Collection
Limited Time Sale
Select items below are currently on sale

Specifications

  • Catalog No:
  • 181-0596
  • 181-0597
  • 181-0594
  • 181-0595
  • Model:
  • PDP 6408
  • PDP 6808
  • PDP 6116
  • PDP 6124
  • Channels:
  • 4
  • 8
  • 1
  • 1
  • Reversible:
  • +
  • +
  • +
  • +
  • Min. flow rate:
  • 0 ml/min
  • 0 ml/min
  • 0 ml/min
  • 0 ml/min
  • Max. flow rate:
  • 53 ml/min
  • 53 ml/min
  • 1.415 ml/min
  • 4.200 ml/min
  • Speed range:
  • 0 - 100 min⁻¹
  • 0 - 100 min⁻¹
  • 0 - 400 min⁻¹
  • 0 - 400 min⁻¹
  • IP rating:
  • IP 31
  • IP 31
  • IP 31
  • IP 31
  • W×D×H:
  • 161×335×240 mm
  • 161×380×240 mm
  • 161×315×240 mm
  • 161×320×240 mm
  • Weight:
  • 4,7 kg
  • 5,4 kg
  • 4,1 kg
  • 4,7 kg

Specifications

Related Information