Desiccator cabinet, SICCO Star Horizontal
Catalog # 467-0081
Supplier: Bohlender
Specifications
- W×D×H ext.:525×375×340 mm
- Description:Star Horizontal for drying/storage (51 L)
- Pk:1
- Shelves:2
- W×D×H int.:480×330×260 mm
Specifications
About this item
This transparent PMMA cabinet has a reinforced aluminium frame, forward opening door with foam rubber gasket and magnetic strip. Ideal for wide products such as A3 sheets or conductor boards.
- Door mounted electronic hygrometer indicates minimum and maximum temperature and humidity values
- Temperature resistance from −20 to +70 °C
- Cabinet has non slip rubber feet and is stackable
Delivery: Supplied with two removable, acrylic glass, telescopic shelves, desiccant tray and silica gel. Capacity to accommodate a maximum of 13 shelves.