Furniture hide gloves, A200
Catalog # PRTWA200YERXL
Supplier: Portwest
Specifications
- Glove size:XL
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:Black/yellow
- EN norm:EN 388:2016 +A1:2018 (2143X)
- Cuff style:Safety cuff
- Pk:12 PAIR
Specifications
About this item
Traditionally styled gloves with a rubberised safety cuff, vein protection patch and leather patch palm.
- Material: leather, cotton
- Outstanding abrasion resistance
Ideal for workers in agricultural, forestry, construction and more.
Certifications: Standards: AS/NZS 2161 .2, AS/NZS 2161 .3, EN 388:2016 +A1:2018 (2143X)