Order Entry
Germany
ContactUsLinkComponent
Thermoshakers, Matrix Orbital Delta
Thermoshakers, Matrix Orbital Delta
Supplier:  IKA
Certificates
undefined
Thermoshakers, Matrix Orbital Delta
Supplier:  IKA

Specifications

  • Catalog No:
  • 444-1279
  • 444-1280
  • 444-1278
  • 444-1281
  • Model:
  • IKA Matrix Orbital Delta F1.5
  • IKA Matrix Orbital Delta FP
  • IKA Matrix Orbital Delta F0.5
  • IKA Matrix Orbital Delta F2.0
  • Incubating accuracy:
  • ±0,5 at 20...45
  • ±1 at 20...45 °C
  • ±0,5 at 20...45 °C
  • ±0,5 at 20...45 °C
  • Temperature control range:
  • Ambient +4...100 °C
  • Ambient +4...100 °C
  • Ambient +4...100 °C
  • Ambient +4...100 °C
  • Heating speed:
  • 11 °C/min
  • 18 °C/min
  • 15 °C/min
  • 13 °C/min
  • W×D×H:
  • 217×158×351 mm
  • 216×147×351 mm
  • 216×149×351 mm
  • 216×158×351 mm
  • Weight:
  • 9,2 kg
  • 9,2 kg
  • 9,2 kg
  • 9,2 kg
  • Orbit:
  • 3 mm
  • 3 mm
  • 3 mm
  • 3 mm
  • Mixing speed range:
  • 0 - 1500 min⁻¹
  • 0 - 2000 min⁻¹
  • 0 - 2000 min⁻¹
  • 0 - 1500 min⁻¹

Specifications