Order Entry
Germany
ContactUsLinkComponent
 
tri-Calcium phosphate (35 - 40% Ca) for analysis
 
undefined
tri-Calcium phosphate (35 - 40% Ca) for analysis

 

  • Appearance:
    White Powder
  • Titration Complexometric:
    35 to 40 % (Ca)
  • Chloride (Cl):
    ≤0.14 %
  • Fluoride (F):
    ≤0.0075 %
  • Carbonate (CO3):
    Passes test
  • Nitrate (NO3):
    Passes test
  • Sulfate (SO4):
    ≤0.5 %
  • Arsenic (As):
    ≤0.0003 %
  • Barium (Ba):
    Passes test
  • Iron (Fe):
    ≤0.04 %
  • Heavy metals (as Pb):
    ≤50 ppm
  • Insoluble matter:
    ≤0.2 % (in HCl)
  • Loss on ignition:
    ≤8.0 % (800°C)