Industrial gloves, AlphaTec® 38-560
Supplier: Ansell
Certificates
About this item
Thick butyl gloves provide the best resistance to the most aggressive chemicals, without compromising on dexterity or comfort.
- Flexible and excellent dexterity
- Unflocked butyl glove
- Longer gauntlet style cuff for extra protection
- Beaded cuff for tear resistance and easy donning
- Rough finish on the hand for safer handling
Designed for comfort, with a natural, curved ergonomic shape and soft feel. Excellent protection against gas, ozone in particular.
Recommended for: Chemical handling, charging and blending raw materials, equipment repair & maintenance, opening and draining pumps valves or lines.
Certifications: EN ISO 374-1:2016 (ABIKPT); EN ISO 374-5 VIRUS; EN 388:2016 (1020A); Cat. III
Packaging: 10 pairs per bag.
Specifications
- Catalog No:
- ANSE38-560/11
- ANSE38-560/10
- ANSE38-560/9
- ANSE38-560/7
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Finish:
- Rough finish
- Rough finish
- Rough finish
- Rough finish
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- EN norm:
- EN ISO 374-1:2016 (ABIKPT); EN ISO 374-5 VIRUS; EN 388:2016 (1020A)
- EN ISO 374-1:2016 (ABIKPT); EN ISO 374-5 VIRUS; EN 388:2016 (1020A)
- EN ISO 374-1:2016 (ABIKPT); EN ISO 374-5 VIRUS; EN 388:2016 (1020A)
- EN ISO 374-1:2016 (ABIKPT); EN ISO 374-5 VIRUS; EN 388:2016 (1020A)
- Anti-static:
- +
- +
- +
- +