Order Entry
Germany
ContactUsLinkComponent
Box top Parafilm® dispenser
Box top Parafilm® dispenser
Catalog # HEAT120758
Supplier:  HEATHROW
undefined
Box top Parafilm® dispenser
Catalog # HEAT120758
Supplier:  HEATHROW

Specifications

  • Colour:
    Clear
  • Description:
    Box top Parafilm® dispenser
  • W×D×H:
    123×172×99 mm
  • Pk:
    1

Specifications

About this item

Easy application, simply place the dispenser on top of the Parafilm® M box and pull the sealing film through, there is no need to remove rolls from the packaging.

  • Accommodates two 50 mm (2"), or one 100 mm (4") Parafilm® M rolls
  • Built in safety blade slides and cuts with no danger to fingertips and eliminates the need for scissors
  • Made from ABS plastic making the unit easy to clean
Delivery: Supplied with two safety blades, additional replacement blades are available for purchase.