Specifications
- Width:25 mm
- Colour:Translucent
- Description:Reclosable fastener twin pack
- Seq:02
- Model:SJ356D
- Pk:4
- Temp.:104 °C
Specifications
About this item
3M™ Dual Lock™ reclosable fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 40 stems/cm² and 5,8 mm engaged thickness. This reclosable fastener has a closure life of 1000 times before losing 50% of its original tensile strength.
- Snap-in-place installation replaces screws, nails, snaps, and rivets
- Five times the tensile strength of typical hook-and-loop fasteners
- Excellent heat resistance
- Moisture and UV resistant
- Suitable for both indoor and outdoor use
- Clear acrylic back material
It has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 40 stems/cm² (250 per square inch) and 5,8 mm engaged thickness. This reclosable fastener has a temperature performance ranging from 30 to 70 °C long term (95 °C short term), and can be used indoors and outdoors. It's suitable for use with metals (aluminium, stainless steel), glass, and high surface energy plastics (acrylic, polycarbonate, ABS). The fastener can be opened and closed 1000 times before losing 50% of its original tensile strength.