Order Entry
Germany
ContactUsLinkComponent
VARIO® select chemistry pumping units with vapour condenser Peltronic®
VARIO® select chemistry pumping units with vapour condenser Peltronic®
Supplier:  VACUUBRAND
Certificates
undefined
VARIO® select chemistry pumping units with vapour condenser Peltronic®
Supplier:  VACUUBRAND

Specifications

  • Catalog No:
  • 131-0049
  • 131-0016
  • 131-0032
  • Model:
  • PC 3004 VARIO EKP
  • PC 3001 VARIO EKP
  • PC 3002 VARIO EKP
  • Vacuum pump:
  • MD 4C NT VARIO
  • MD 1 C VARIO-SP
  • MZ 2C NT VARIO
  • No. of stages:
  • 3
  • 3
  • 2
  • Vacuum controller:
  • CVC 3000
  • CVC 3000
  • CVC 3000
  • Flow rate:
  • 77 l/min
  • 33 l/min
  • 47 l/min
  • Vacuum:
  • 3,0 mbar (2,2 torr), with gas ballast
  • 4,0 mbar (3,0 torr), with gas ballast
  • 12,0 mbar (9,0 torr), with gas ballast
  • Final pressure (abs.):
  • 1,1 mbar
  • 1,1 mbar
  • 1,1 mbar
  • Final pressure with gas ballast:
  • 3 mbar
  • 4 mbar
  • 12 mbar
  • Protection class:
  • IP 40
  • IP 20
  • IP 40
  • Connection on pressure side (EX):
  • Hose nozzle DN 8 - 10 mm
  • Hose nozzle DN 8 - 10 mm
  • Hose nozzle DN 8 - 10 mm
  • Connection on suction side (IN):
  • Hose nozzle DN 6 - 10 mm
  • Hose nozzle DN 6 - 10 mm
  • Hose nozzle DN 8 - 10 mm
  • Connection for cooling water:
  • 2× hose nozzles DN 6 - 8 mm
  • 2× hose nozzles DN 6 - 8 mm
  • 2× hose nozzles DN 6 - 8 mm
  • W×D×H:
  • 419×243×457 mm
  • 306×303×400 mm
  • 419×243×457 mm
  • Weight:
  • 21,1 kg
  • 8,2 kg
  • 17,9 kg
  • Ultimate vacuum:
  • 1,5 mbar (1,1 torr)
  • 2,0 mbar (1,5 torr)
  • 7,0 mbar (5,0 torr)

Specifications

Related Information

Frequently Bought Together