Diaphragm Vacuum Pump, N 920 G
Catalog # 181-0570
Supplier: KNF
Specifications
- Flow rate:1,26 m³/h, at atm. Pressure
- Protection class:IP 20
- Description:Diaphragm vacuum pump, N 920 KT.29.18G
- Model:N 920 KT.29.18G
- Operating pressure:0,5 bar
- Electrical supply:135 W
- Hose connection:for tube ID 10
- Permitted gas and ambient air temperature:Media: +5 bis...+40 °C;
Ambient: +10...+40 °C - Power connection:100 - 240 V, 50 - 60 Hz
- Ultimate vacuum without/with gas ballast:2,0 mbar abs.; < 5,0 with gas ballast valve in use
- Weight:8,5 kg
- W×D×H:158×324×226 mm
- Pk:1
- Type:Pump head: PPS
Diaphragm: PTFE-coated
Valves: FFPM
Specifications
About this item
The robust diaphragm vacuum pump N920G is extremely quiet.
- Flow rate is 1,26 m³/h
- Ultimate vacuum of 2 mbar abs.
- High suction speed, particularly in the low vacuum range
- Integrated rotational speed control
- PPS pump head combined with PTFE-coated diaphragm are ideal for aggressive/corrosive gases and vapors
- Integrated gas ballast valve
The high delivery rate in the lower vacuum range is very stable and guarantees very good results in the respective application. Due to its small footprint, it is space-saving on the table and can be used very flexibly. Designed for today's use in a modern laboratory.
Applications for which the N920G is very well suited include degasing, gel drying, vacuum concentrator, and distillation. This pump can of course also be used for many other applications.
Note: When combined with the (optional) VC 900 vacuum controller and control cable, the speed control is carried out according to the requirements of an application, e.g. a rotary evaporator.
Ordering information: For available accessories, contact your Avantor representative.