Chemical resistant gloves, Showa 495
Supplier: Showa
Certificates
About this item
Crafted with a removable seamless insulated lining and triple-dipped PVC, SHOWA ATLAS 495 is oil resistant and maintains its flexibility even down to –4 °F (–20 °C).
- Extended protection on the forearm
- Enhanced chemical protection
- Ergonomic design
- Rough grip
Absorbs perspiration for ultra comfortable extended wear and with good mechanical resistance.
Highly recommended for agriculture, fishing, construction, municipal services, utilities, warehousing.
Certifications: EN 388:2016 (4221X); EN 374-1:2016 Type B (JKL), EN 374-5:2016; EN 511 (121); Cat. III
Specifications
- Catalog No:
- 112-5853
- 112-5854
- 112-5855
- Model:
- Showa 495
- Showa 495
- Showa 495
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Liner material:
- Acrylic
- Acrylic
- Acrylic
- Finish:
- Full PVC coating
- Full PVC coating
- Full PVC coating
- Cuff style:
- Beaded
- Beaded
- Beaded
- EN norm:
- EN 388:2016 (4221X); EN 374-1:2016 Type B (JKL), EN 374-5:2016; EN 511 (121)
- EN 388:2016 (4221X); EN 374-1:2016 Type B (JKL), EN 374-5:2016; EN 511 (121)
- EN 388:2016 (4221X); EN 374-1:2016 Type B (JKL), EN 374-5:2016; EN 511 (121)