Food pressure sprayer, LaboPlast®
Catalog # 300-0407
Supplier: BURKLE
Specifications
- Ext.Ø:117 mm
- Capacity:1200 ml
- Description:Food pressure sprayer
- Height:With cap, 315 mm
- Pk:1
Specifications
About this item
The food pressure sprayer has a transparent viewing window to make it easy to read the fill level. A rubber-coated ring stand ensures that the sprayer can be set down securely. A built-in safety valve protects against overpressure (maximum 3 bar).
- Parts in contact with media PE, PP, VMQ, V2A
- Capacity of 1,2 litres
The adjustable nozzle nut makes it possible to regulate the spray jet individually, from a fine spray mist to a powerful jet. The ergonomic handle provides a comfortable hold on the pressure sprayer. This food-safe spray bottle is specially designed for use in the food industry and is well suited for spraying different media including oils, greases, or flavouring substances. It can also be used to easily atomise cleaning and disinfecting agents.