Hydrophobic interaction chromatography columns, HiTrap™ Capto™ HIC selection kit
29-3210-87
: Cytiva
- Flow rate:<4 ml/min
- Max. pressure:0.5 MPa (5 bar, 70 psi)
- Capacity:1 ml
- Description:HiTrap™ Capto™ HIC selection kit
- Storage:4 to 30 °C, 20% Ethanol
- Phase:HIC
- Bed dimensions:7×25 mm
- Pk:5
The Capto hydrophobic interaction chromatography (HIC) selection kit has a set of five 1 ml ready-to-use HiTrap™ columns for resin screening and small-scale protein purification. The HiTrap™ Capto HIC selection kit is useful in process development or research applications.