Plain high strength centrifuge tubes
Catalog # 525-0025
Supplier: KIMBLEKONTES
Specifications
- Ø×L:18×102 mm
- Packed:6/case
- Version:Plain tube
- Capacity:15 ml
- Seq:01
- Pk:6
Specifications
About this item
Plain high strength centrifuge tubes can be centrifuged up to 13100 RCF when used with an accessory rubber adapter sleeve in a 50 ml rotor cavity.
- Without closures
- Tubes can withstand temperatures up to 300 °C
Tubes have been chemically strengthened to achieve a greater mechanical strength than standard borosilicate centrifuge tubes.
Reusable centrifuge tubes are manufactured from ASTM E438 Type I, Class B, borosilicate glass.