Order Entry
Germany
ContactUsLinkComponent
 
Dextrose, anhydrous, granular USP, Macron Fine Chemicals™
 
undefined
Dextrose, anhydrous, granular USP, Macron Fine Chemicals™
 

 

  • USP - Acidity (ml):
    ≤0.30
  • USP - Arsenic (As):
    ≤1 ppm
  • USP - Chloride (Cl):
    ≤0.018%
  • USP - Color of Aqueous Solution:
    Passes Test
  • USP - Dextrin:
    Passes Test
  • USP - Endotoxin Concentration (EU/g):
    ≤2.5
  • USP - Heavy Metals (as Pb):
    ≤0.0005%
  • USP - Identification:
    Passes Test
  • USP - Residue on Ignition:
    ≤0.1%
  • USP - Solubility:
    Passes Test
  • USP - Soluble Starch, Sulfites:
    Passes Test
  • USP - Specific Rotation [+]²5^D (+):
    52.6 - 53.2 Degree
  • USP - Sulphate (SO₄):
    ≤0.025%
  • USP - Water (H₂O):
    ≤0.5%