VWR®, Clamp Holder
Catalog # 444-0917
Supplier: VWR Collection
Specifications
- Description:Regular clamp holder, 0 - 18 mm grip size
- Material:Nickel-plated zinc
- Pk:1
Specifications
About this item
This regular clamp holder is made of nickel-plated zinc construction.
- Ideal for holding clamps to lab-frames
- Use wherever clamping at 90° is required