Micro particles based on melamine resin nile blue-marked, analytical standard, Supelco®
95611-10ML-F
: Merck
:
- Particle Size:10 µm
- Pk:10 mL
- Standards:Analytical standard
- Description:Aqueous suspension, 2,5% solids
- M-Clarity quality level:MQ100
- Accuracy:std dev <0,15 µm
For every lot, exact values of particle size and standard deviation are determined with an accuracy of 0,01 μm using a Coulter Multisizer.
Fluorescence: λex 633 nm; λem 672 nm