Banded earplugs, X-cap
Catalog # UVEX2125.361
Supplier: UVEX
Specifications
- Description:X-cap banded earplugs, SNR 24 dB
- Pk:15
Specifications
About this item
These soft, innovative and unique earplugs ensure a high degree of comfort and stable fit.
- Ergonomically shaped earplugs for optimal wearer comfort
- Colour: grey, sky blue, lime
- 24 decibels insulation - H: 27 dB, M: 19 dB, L: 18 dB
- Replacement earplugs for hygienic, cost-efficient use
This banded ear protection is ergonomically formed and reduces the transmission of annoying noises by preventing the band from rubbing against clothing.
Certifications: Meets standard EN 352-2.
Packaging: Individually packed in a polythene bag.