Refrigerators, built-in, UIK 1610 Comfort / UIK 1620 Comfort
LIEBUIK1610
: Liebherr
- W×D×H ext.:870×600×820 mm
- Capacity:137 l
- Description:UIK 1610 Comfort refrigerator
- Seq:01
- Model:UIK 1610 Comfort
- Cat. No.:LIEBUIK1610
- Defrost:automatic
- Display:LED
- Door type:1 solid door-on-door
- Shelves/drawers:3 glass shelves, 1 basket
- Weight:38,1 kg
- Pk:1
These multi-purpose refrigerators are designed for the installation under worktops or counters.
- SuperCool function lowers the refrigerator temperature down to as far as +2 °C for as long as 12 hours - ideal for rapidly cooling freshly stored food
- SoftSystem closing mechanism ensures particularly soft closing even when the door interior is fully loaded
- Transparent vegetable bins are easy to clean
- Reversible door hinges (right/left)
- LED lighting inside; LED temperature display (MagicEye)
- Extra-deep bottle rack (tall bottles in the rear row, small pots or bottles in the front row); with end-to-end rail and re-positionable bottle holder
Capacity: 135 l (UIK 1620 Comfort) or 137 l (UIK 1610 Comfort)
Aperture height: 82 - 87 cm
Door assembly: Door-on-door (unit door and appliance door are firmly interconnected with the unit door being fixed directly onto the appliance door)
VarioBase: Permits the adjustment of kitchen units in height and depth. All four height-adjustable feet permit adjustment from the front with a 50 mm range. In addition, the ventilation grille can be adjusted within a range of 55 mm to match the front of the kitchen units.