Mob caps, double elastic, PP
Blue, 520 mm
Catalog # 113-9411
Supplier: VWR Collection
Jump to:
Product Details & Documents
Disposable mob caps made of soft non woven PP. Ideal for use in non critical environments.
- With double latex-free elastic band
- Available in different colours
Weight: 10 g/m²
Packaging: 100 pieces per polybag bag and 1000 pieces per carton.
Documents
Food Contact, BPA, Phthalates Certificate
Additional Product Details
Specifications
- Ø:520 mm
- Colour:Blue
- Seq:01
- Cat. No.:113-9411
- Garment application:General Purpose



