Order Entry
Germany
ContactUsLinkComponent
Cleaning swabs, sealed foam, CONSTIX® SF-6
Cleaning swabs, sealed foam, CONSTIX® SF-6
Catalog # CONTSF-6
Supplier:  CONTEC
undefined
Cleaning swabs, sealed foam, CONSTIX® SF-6
Catalog # CONTSF-6
Supplier:  CONTEC

Specifications

  • Description:
    Sealed foam swabs, SF-6, head: 7,6×20,3 mm, handle Ø 4,8 mm
  • Length:
    114,3 mm
  • Seq:
    006
  • Shaft/head:
    PP/foam
  • Pk:
    500

Specifications

About this item

The SF-6 sealed foam swab consists of a 100 PPI polyurethane foam adhesive bonded to a flexible nylon tip. The tip is mechanically secured within a tubular PP handle.

  • Flexible nylon tip allows for a softer application
  • Polyurethane foam head provides good particle entrapment for removal and solvent compatibility

The absorbant foam enables solvents, such as isopropanol and ethanol, to be readily sorbed for applications involving solvent delivery or removal.

Though compatible with many common solvents, the SF-6 is not recommended for use with ketones such as acetone or MEK.

Packaging: Swabs are packed 500 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904