Cleanroom wipes, ProChlor SATWIPES®
Catalog # 141-1381
Supplier: CONTEC
Specifications
- Packed:120 wipes/canister, 10 canisters/case
- Colour:White
- L×W:150×200 mm
- Seq:01
- Pk:1.200
Specifications
About this item
ProChlor is a sporicide achieving a 100% kill against spores in under one minute. It is validated for sporicidal transfer disinfection in practice-mimicking conditions, achieving a log 5 kill on syringe paper samples and complete kill on plastic syringe samples in one minute.
- Effective against bacteria, fungi, moulds, yeasts, viruses and spores
- Contains no quaternary ammonium or surfactant makes it have very low residue, saving time on residue removal
- Linear tear bags are easy to open even when wearing gloves
ProChlor can be added directly to the dry roll, 5 mins before use, and use the pre-saturated wipes within 8 hours.
ProChlor is 0,2 μm aseptically filtered, and filled in a Grade A environment, into pre-irradiated components. The dry wipe canisters are irradiated at no less than 25 kGy.
Delivery: Each double bag pack contains a canister of 120×34 g/m² melt blown polypropylene wipes and 700 ml ProChlor, in a 1 l bottle.
Packaging: Double bagged for ease of use in pharmaceutical cleanrooms.
Caution: Use biocides safely. Always read the label and product information before use.
*The product(s) on this page are outside the scope of the EU Directive 2019/904
*The product(s) on this page are outside the scope of the EU Directive 2019/904