Order Entry
Germany
ContactUsLinkComponent
Nitrile gloves, Microflex® 93-143
Nitrile gloves, Microflex® 93-143
Catalog # ANSE93-143/8.5-9
Supplier:  Ansell
undefined
Nitrile gloves, Microflex® 93-143
Catalog # ANSE93-143/8.5-9
Supplier:  Ansell

Specifications

  • Glove size:
    8,5 - 9
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Disposable / reusable:
    Disposable
  • Food contact approved:
    +
  • Powdered / powder-free:
    Powder-free
  • Colour:
    Blue
  • Length:
    240 mm
  • Seq:
    04
  • Thickness:
    0,11 mm
  • Model:
    93-143
  • EN norm:
    EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS
  • Cuff style:
    Beaded
  • Finish:
    Textured fingers
  • Pk:
    100

Specifications

About this item

Disposable nitrile gloves for a wide variety of industrial applications.

  • Ideal for use in most mid-duty applications
  • Textured throughout the palm to ensure good grip
  • Tested for use with chemotherapy drugs

Ideal for use in automotive, chemical, electronics, food processing and services, janitorial services, machinery and equipment, pharmaceutical and life sciences and recycling industries.

Certifications: EN ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016 VIRUS; Cat. III
Food contact approved
Packaging: 100 gloves per dispenser.