Order Entry
Germany
ContactUsLinkComponent
VWR®, Universal Box Holder
VWR®, Universal Box Holder
Catalog # 113-9159
Supplier:  VWR Collection
undefined
VWR®, Universal Box Holder
Catalog # 113-9159
Supplier:  VWR Collection

Specifications

  • Dispenser type:
    Wall-mountable
  • Material:
    ABS
  • PPE type:
    Multi-use
  • Description:
    VWR® Universal box holder
  • Pk:
    1

Specifications

About this item

This universal box holder made from sturdy ABS plastic is designed to hold gloves, spatulas, wipes and more.

  • Easily expands from 95 to 155 mm
  • Unique design provides maximum usability and versatility
  • Holds iPhones, android phones, and small electronic devices
  • Power cord pass through port built in
  • Rotates in 45° increments while mounted
  • Unclutters the bench
  • Made in the USA

The Box Holder will hold rectangular objects from 9,5 to 15,5 cm (3,75 to 6”). It is ideal to hold dispensing boxes of laboratory gloves, wipes, disposable spatulas and more.