Order Entry
Germany
ContactUsLinkComponent
 
Cleaning swabs, sealed, CONSTIX® SP-8
Catalog # CONTSP-8
Supplier:  CONTEC
undefined
Cleaning swabs, sealed, CONSTIX® SP-8
Catalog # CONTSP-8
Supplier:  CONTEC

Specifications

  • Description:
    Sealed swabs, SP-8, head: 12,2×23,1 mm, handle Ø 5,7 mm
  • Length:
    124 mm
  • Shaft/head:
    PP/polyester
  • Pk:
    100

Specifications

About this item

The SP-8 sealed polyester swab consists of 100% knitted polyester fabric that is thermally bonded to a PP handle with a large paddle.

  • Durable and absorbent
  • Features extremely low particles and residue levels
  • Polyester head provides enhanced sorbency, particle entrapment and removal
  • Large paddle swab head provides broader surface coverage in critical applications

The swab head is made of cleanroom laundered; double-layer knitted microfibre polyester material. The polyester head is constructed without adhesives or binders, which makes the swab compatible with most common solvents, such as alcohols and ketones.

Packaging: Swabs are packed 100 per case.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904