Cleanroom wipes, sterile, Quiltec® I
Supplier: CONTEC
Certificates
About this item
Two layers of knitted polyester fabric are laminated together, resulting in a durable wipe with more than twice the absorbent capacity of the individual layers.
- Sealed-edge wipes offer an extremely high sorptive capacity
- Extremely low in both particles and fibres
- Excellent sorbency with solvents
- Abrasion and chemical resistant
Recommended for Grade A/B or ISO Class 5 cleanroom environments.
Colour: White
Specifications
- Catalog No:
- 115-2143
- 115-2449
- CONTLWQS0001
- Model:
- Quiltec® I
- Quiltec® I
- Basis weight:
- 240 g/m²
- 240 g/m²
- Absorbency - extrinsic:
- 592 ml/m²
- 592 ml/m²
- Absorbency - intrinsic:
- 2,53 ml/g
- 2,53 ml/g
- Absorbency rate:
- < 1 s
- < 1 s
- Extractables - using deionised water:
- 0,003 g/m²
- 0,003 g/m²
- Extractables - using isopropyl alcohol:
- 0,010 g/m²
- 0,010 g/m²
- Fibres (>100 µm):
- 0,11×10³/m²
- 0,11×10³/m²
- Particle generation (>=0,5 µm):
- 2,66 × 10⁶/m²
- 2,66 × 10⁶/m²
- Ions - chloride:
- 0,03 ppm
- 0,03 ppm
- Ions - sodium:
- 0,05 ppm
- 0,05 ppm