Desiccator cabinet, SICCO Auto Big Star
Catalog # BOHLV1894-07
Supplier: Bohlender
Specifications
- Weight:22 kg
- W×D×H ext.:560×580×560 mm
- Description:Auto Big Star, 156 L
- Pk:1
- Shelves:8
- W×D×H int.:495×540×500 mm
Specifications
About this item
The Auto Big Star desiccator cabinet has an aluminium frame with panels made of acrylic glass, including two stainless steel shelves, hygrometer and mounted drying unit, usable with up to eight shelves.
- Door with magnetic catch and circular rubber seal
- Non slip rubber feet
- Easy to read electronic hygrometer
- Automatic drying
- Constant low interior humidity between 20% and 30%
- Telescopic shelves
- Temperature resistance from –20 to +70 °C
SICCO automatic desiccators are suitable for long-term storage. Even frequent opening of the door is compensated automatically. They are the ideal solution for storing reference samples, electronics, photo equipment, papers, valuable cultural assets and much more.