Heating bath, HB digital
Catalog # IKAA20016334
Supplier: IKA
Specifications
- Heating capacity:1350 W
- Temperature Range:≤180 °C
- Weight:3,9 kg
- Capacity:4 L
- Seq:01
- W×D×H:330×325×190 mm
- Electrical:200 - 240 V, 50/60 Hz
- Pk:1
- Type:HB digital, EU-plug
- Ø×H:257×190 mm
Specifications
About this item
Compact and ergonomic heating safety bath for all tempering media.
- Maximum media temperature: 180 °C
- Ergonomic handles
- Key button to lock heating bath temperature
- Clear, black-and-white display
- Safety operating modes A, B, C
- Permanent set-point/ actual temperature display
- USB interface
Permissible ambient temperature 5 to 40 °C with 80% permissible relative humidity and frequency, 50/60 Hz.
Certifications: Protection class according to DIN EN 60529: IP 21, class designation acc. DIN 12876: II