Laboratory grinding mill, MultiDrive basic
Product Details & Documents
Regardless of whether samples are hard, soft or fibrous this MultiDrive crusher can perform a wide range of crushing tasks involving coarse and fine crushing. MultiDrive basic is ideal to mix or grind the samples.
- Excellent crushing performance is guaranteed by a combination of variable rotational speeds
- USB interface available for easy actuation and documentation respectively
- Stainless steel cutter/beater
- Hard metal cutter/beater for milling chamber
- Brushless motor
- In combination with the milling chamber MI 250 MultiDrive basic replaces M 20 mill
Ideal for grinding, pulverising or chopping samples for routine analyses, either in batch or continuous operation.
The option of interval programming is simple to activate at the press of a button. Interval operation is an asset during the coarse crushing of hard samples or for extra thorough blending. A cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate.
The mill can be used for hard (Mohs hardness up to 5), dry and brittle materials. It has a timer, cooling water connection by milling chamber and mill feed can be cooled in milling chamber with dry ice.
Certifications: IP protection class according to DIN EN 60529: IP 31
Accessories information: IKA MultiDrive MI 250 is a vessel with beater. It is used in combination with IKA MultiDrive basic for dry grinding of a variety of applications, such as woods, pet food, frozen product, plastic. Operating principle is cutting/impact. Useable volume max. 250 ml. Feed hardness max. 5 Mohs.
IKA MultiDrive MI 400 is a vessel with beater. It is used in combination with IKA MultiDrive basic for dry grinding of a variety of applications, such as woods, pet food, frozen product, plastic. Operating principle is cutting/impact. Useable volume max. 400 ml. Feed hardness max. 5 Mohs.
IKA MultiDrive BL 2000 is a vessel with mixing knife. BL 2000 is a vessel with mixing knife and is particularly useful in combination with IKA MultiDrive basic for wet grinding of a variety of applications, such as meat, sausage, soy beans, silage, vegetables. Process type batch. Useable volume max. 2000 ml. Feed hardness max. 5 Mohs.
Ordering information: Please choose a vessel; it is required accessory and must be ordered separately.
Specifications
- Description:MultiDrive basic
- Cat. No.:412-0322
- Grinding chamber material:Stainless steel
- Max. size of feed granules:7 mm
- Speed range:3000 - 20000 min⁻¹
- Model:MultiDrive basic
- Usable volume:2000 ml
- W×D×H:300×250×450 mm
- Electrical:220 - 240/100 - 120 V, 50/60 Hz
- Duty cycle on/off:5/10 min
- Weight:10 kg
- Motor rating input/output:1000/800 W
Accessories
Product Information
- Catalog #AvailabilityPrice
- Blender vessel, 2000 ml, MultiDrive BL 2000
Product Information
- Catalog #AvailabilityPrice
- Spare filiter foam
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



