Chemistry diaphragm pumps, VARIO® select
Supplier: VACUUBRAND
Certificates
About this item
The VACUU·SELECT controller simplifies your work and allows VARIO select chemistry diaphragm pumps to deliver unparalleled precision. The pumps run whisper quiet and respond to demand in real time by matching pumping speed to process conditions. The intuitive VACUU·SELECT controller includes predefined applications for all common vacuum processes.
- VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in the laboratory
- Automatic boiling point detection and adjustment of the vacuum for short process times
- Extraordinary diaphragm life for minimum operational and servicing costs
- Excellent chemical resistance
MZ 2C VARIO select
The MZ 2C VARIO select pump is an excellent solution for labs working with most common solvents.
MD 4C VARIO select
The MD 4C VARIO select pump is an excellent solution for labs working with most high boiling point solvents. Its three-stage configuration gives it an ultimate vacuum rating of 1,5 mbar.
Delivery: Pump completely mounted, ready for use, with operating manual.
Specifications
- Catalog No:
- 131-0018
- 131-0035
- Model:
- MZ 2C VARIO select (CEE-plug)
- MD 4C VARIO select (CEE-plug)
- No. of stages:
- 2
- 3
- Flow rate:
- 47 l/min
- 77 l/min
- Vacuum:
- 12,0 mbar (9,0 torr), with gas ballast
- 3 mbar (2,2 torr), with gas ballast
- Ultimate vacuum:
- 7,0 mbar (5,0 torr)
- 1,5 mbar (1,1 torr)