Order Entry
Germany
ContactUsLinkComponent
Agarose II, powder, low melting for biotechnology
Agarose II, powder, low melting for biotechnology
Supplier:  G-Biosciences
Certificates
undefined
Agarose II, powder, low melting for biotechnology
Supplier:  G-Biosciences

Specification Test Results

  • Moisture:
    ≤ 7%
  • Ash:
    ≤ 0.4%
  • EEO (electroendosmosis):
    ≤ 0.12
  • Sulfate:
    ≤ 0.12%
  • Clarity 1.5% (NTU):
    ≤ 4
  • Gel Strength 1.5% (g/cm2):
    ≥ 500
  • Gelling Temperature 1.5% (ºC):
    24-28
  • Melting Temperature 1.5% (ºC):
    ≤ 65.5
  • DNase/ RNase Activity:
    None Detected
  • DNA Resolution ≥1000bp:
    Finely resolved
  • Gel background:
    Very low
  • 0.75 %:
    500-20,000bp
  • 1.00 %:
    300-16,000bp
  • 1.25 %:
    250-10,000bp
  • 1.50 %:
    200-5,000bp
  • 1.75 %:
    100-2,500bp
  • 2.0 %:
    50-1,500bp

Specification Test Results