Affinity chromatography media, gelatin-agarose
Supplier: Merck
Certificates
About this item
Gelatin-agarose is an agarose in saline suspension used for affinity chromatography, protein chromatography and specialty resins.
- Suspension in 0,5 M NaCl containing 0,02% thimerosal
- Protein from porcine skin
- With extent of labeling: ≥3 mg per ml
- With cyanogen bromide matrix activation and amino matrix attachment
Gelatin-agarose has been used in studies informing pathology-related processes of tissue remodeling as well as sperm-egg interactions in mammals.
Packaging: Packed in glass bottle.
Specifications
- Matrix:Cross-linked beaded agarose, 4%
- Storage temperature:2...8 °C