Order Entry
Germany
ContactUsLinkComponent
Mill, tube mill 100 control
Mill, tube mill 100 control
Catalog # 412-0305
Supplier:  IKA
undefined
Mill, tube mill 100 control
Catalog # 412-0305
Supplier:  IKA

Specifications

  • Description:
    Tube Mill 100 control with EU-plug
  • Seq:
    001
  • Pk:
    1

Specifications

About this item

The Tube Mill 100 control is a highly versatile small batch mill with disposable grinding chambers thereby eliminating cross-contamination and cleaning effort. The mill has a clear and multilingual OLED display and accommodates larger grinding chambers with a maximum volume of 100 ml.

  • Easy and quiet operation with touch keypad to access various operating modes
  • Programmable and storable test conditions deliver reproducible test results
  • USB interface for control and documentation of all the parameters
  • Interval operation available 5 to 180 seconds
  • Stainless steel cutter/beater
  • Adjustable safety speed and time
  • Dust proof sealed housing

The grinding chamber and cover are made of a transparent material so grinding tests can be observed at any time. The mill can be used for hard (Mohs hardness up to 5), dry and brittle materials. It is especially suitable for grinding seeds, such as corn and wheat. The Tube Mill control can also be used to process moist, fatty, elastic and fibrous samples by introducing dry ice directly into the grinding chamber. To ensure user safety the mill will only start when the hood is closed. When the grinding chamber is not inserted properly or not closed properly, the drive unit will display an error message and the drive will not start. During operation, the grinding chamber cannot be opened. The drive and the grinding chambers are secured with a labyrinth seal. No dust can escape from the chamber or penetrate the drive.

Certifications: IP protection class according to DIN EN 60529: IP 30
Ordering information: Please contact Avantor for information on alternative grinding chambers.
Delivery: Supplied with 1× MT 40 (40 ml disposable milling tube), 1× MT 100 (100 ml disposable milling tube) and 1× MMT 40 (40 ml multi-use milling tube). Disposable milling tubes must be ordered separately, please see accessories for details.