TLC plates, silica gel 60, precoated
Catalog # CAMA034.1798
Supplier: CAMAG
Specifications
- Coating material:Silica gel
- Layer thickness:250 µm
- Plate size:200×200 mm
- Pore size:60 Å
- Seq:01
- Fluorescent indicator:F254
- Concentrating zone:Yes
- Pk:25
Specifications
About this item
TLC precoated sheets, silica gel 60.