Cover spectacles, Tryon OTG
Supplier: Bollé Safety
Certificates
About this item
These Premium OTG features provide maximum coverage and extendable temples for a precise fit. The Tryon OTG can be worn with most prescription spectacles.
- Flexible upper forehead protection (TPR)
- PC/TPR adjustable and stretchable co-injected temples
- Temples FLEX 160°
- Wash resistant (water or soap)
- High speed particles at extreme temperatures
- Low energy impact
- 99,9% UVA/UVB protection
The permanent PLATINUM® coating applied on both sides of the lens makes it highly scratch-resistant and durably delays the appearance of fogging which guarantees even more safety, reliability and comfort.
Weight: 41 g
Certifications: EN166, EN170, EN172