Tissue drying oven, TDO Sahara
Catalog # 466-0646
Supplier: MEDITE
Specifications
- Weight:28 kg
- W×D×H ext.:445×368×480 mm
- Temperature range:20...80 °C (1 °C steps adjustable)
- Description:TDO Sahara tissue drying oven
- Electrical:230 V, 50 - 60 Hz, 1200 VA
- Pk:1
- W×D×H int.:414×273×280 mm
Specifications
About this item
This convectional tissue drying oven features digital temperature control and a built-in timer, provides space for up to 48 thermoplastic slide holders, and the stainless steel racks and tray can easily be removed for cleaning.
- The drying time is adjustable from 1 minute to 99 hours 59 minutes, or can be set for infinite operation
- A disposable charcoal filter helps with solvent fumes
A digitial temperature controller helps to set the drying temperature, and shows the current temperature inside the drying chamber during operation.
A large glass window on the front door gives full view in the drying chamber at any moment. This allows controlling the samples without interruption of the drying process, and prevents damages.