Swabs, PurSwab®
Catalog # PMPC870-PCDBL
Supplier: PURITAN MEDICAL
Specifications
- Ø:2,2 (Tip); 1,52 (Handle) mm
- Sterile:-
- Handle length:75,5 mm
- Length:76,2 mm
- Shaft/head:Paper/cotton
- Pk:2.500
Specifications
About this item
These double-ended swabs with cotton tips are ideal for cleaning sensitive components in critical environments.
- Low in NVR
- Highly absorbent and does not swell in solvents
- Lint- and residue-free
- Sharp, double pointed tip with fine paper handle
- Anti-static packaging contains no silicone
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904