Autoclavable cleanroom goggles, 611
Catalog # 111-2515
Supplier: UNIVET
Specifications
- Type:Anti-UV, anti-fog, autoclavable, directly vented
- Colour:Light blue
- Lenses:Clear PC
- Pk:5
Specifications
About this item
These 611 cleanroom goggles are sterilisable in an autoclave with steam and also with radiation.
- Panoramic goggles with ventilation
- Frame and lens made of anallerginic material
- Polycarbonate lens (2 mm)
- Extra-wide elastic strap UNVT3PA299 is sold separately
Weight: 104 g
Certifications: EN 166