Order Entry
Germany
ContactUsLinkComponent
Serological pipette, sterile
Serological pipette, sterile
Catalog # DELT900031.C
Supplier:  DELTALAB
Serological pipette, sterile
Catalog # DELT900031.C
Supplier:  DELTALAB

Specifications

  • Packed:
    25/bag
  • Sterile:
    +
  • Capacity:
    1 ml
  • Pk:
    4.000

Specifications

About this item

Serological pipette is intended for the precise handling of fluids and their transfer from one container to another in order to carry out reactions that facilitate the subsequent analysis of the sample.

  • Single use
  • Made of crystal polystyrene
  • Accuracy >98%
  • Sterilised by radiation
  • Volumes range from 1 to 50 ml
  • DNAse and RNAse free.

No liquid retention: as tip is not sealed, liquid is not held at the joint.

Pipettes include a white cotton plug and screen printed in color depending on volume for better identification including a strip for easy opening. Black graduations are bright, black and permanent. Negative scale and double inverted scale (ascending and descending graduations).

Certifications: Certified with non pyrogenic (ISO 10993-11), non cytotoxic (ISO 10993-5) and non haemolytic (ISO 10993-4).
Packaging: Fiber-free packaging.