Order Entry
Germany
ContactUsLinkComponent
Cleanroom wipes, pre-saturated, SATWIPES® Theta
Cleanroom wipes, pre-saturated, SATWIPES® Theta
Catalog # CONTSWC10004
Supplier:  CONTEC
undefined
Cleanroom wipes, pre-saturated, SATWIPES® Theta
Catalog # CONTSWC10004
Supplier:  CONTEC

Specifications

  • Packed:
    100 wipes per roll, 8 rolls per case
  • Colour:
    White
  • Description:
    SATWipes®, pre-saturated sterile theta wipes with 70% denatured ethanol and purified water
  • L×W:
    150×230 mm
  • Seq:
    02
  • Model:
    SATWIPES® sterile theta wipes
  • Fibres (>100 µm):
    21,7×10³/m²
  • Basis weight:
    53 g/m²
  • Particle generation (>=0,5 µm):
    18,6 × 10⁶/m²
  • Extractables - using deionised water:
    0,037 g/m²
  • Ions - sodium:
    11,9 ppm
  • Ions - chloride:
    18,2 ppm
  • Pk:
    800

Specifications

About this item

Presaturated wipes can offer many benefits over bottled alcohol and dry wipes for cleanroom use. Contec’s sterile SATWIPES Theta with 70% denatured ethanol consist of a perforated roll of presaturated wipes which are dispensed through a convenient centre pull canister.

  • Made of 55% cellulose and 45% polyester creating a highly sorbent and durable wipe
  • Presaturated wipes eliminate the need for trigger spray bottles
  • Low levels of particles and fibres
  • Resealable canister prevents wipes drying out during use
  • Linear tear bags are easy to open even when wearing gloves

These sterile wipes are ideal when larger numbers of wipes are needed such as during transfer disinfection.

Packaging: Double bagged for ease of use in pharmaceutical cleanrooms.