Drawer cabinet, VISION 12
Catalog # MULCVISION12
Supplier: MULTIROIR
Specifications
- Description:Drawer cabinet, with 16 compartments
- W×D×H:132×208×208 mm
- Pk:4
- Weight:1,10 kg
Specifications
About this item
Drawer cabinet VISION 12 contains 16 drawers made of clear plastic.
- Dark grey frame
- Transparent drawers
- Can be wall mounted
W×D×H (single drawer): 43×102×44 mm
Weight: 1,10 kg