LC columns, YMC classical, C8
Analytical, C8, 120 Å, 5 µm, 4,60 mm, 250 mm
Catalog # YMCAOC12S05-2546WT
Marketsource
Supplier: YMC
Jump to:
Product Details & Documents
YMC octyl columns are prepared from exhaustive bonding of a monomeric octylsilane to totally spherical and porous silica gels. The functionalised silica is then treated with a endcapping process. This produces a moderate 10% carbon loading on the standard 120 Å pore material.
- Fully endcapped
- High coverage monomeric bonded chemistry
C8 columns are well suited for the separation of many compounds which are too strongly retained on C18 phases or require greater retention than C4.
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:120 Å
- Length:250 mm
- Phase:C8
- Carbon load:10%
- Cat. No.:YMCAOC12S05-2546WT
- pH range:2 - 7,5



