Sealing mats, ABgene® SmartCap
Catalog # MATRAB-1413
Supplier: THERMO MATRIX TECHNOLOGIES
Specifications
- Description:SmartCap mats, 10 mats of 96 plugs/case
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Pk:1
Specifications
About this item
Abgene™ SmartCap mat, made from advanced thermoplastic elastomer (TPE), rapidly seals 96 samples at one time in a high-density storage format, affording maximum space saving benefits. Suitable for use with Thermo Scientific™ storage tubes ranging from 0,3 ml to 1,4 ml, the Abgene™ SmartCap Mat maintains a consistent seal down to –80 °C.
- Excellent chemical resistance and low vapour transmission rates, minimising evaporation and water uptake in DMSO-based samples
- Samples can be accessed in full rows of eight tubes or individually with the Abgene™ SmartCap removal tool, to effortlessly remove or re-install the caps