Order Entry
Germany
ContactUsLinkComponent
 
Welch® CRVpro™ Rotary Vane Vacuum Pumps
 
undefined
Welch® CRVpro™ Rotary Vane Vacuum Pumps

 

  • Catalog No:
  • ILMV3162-00
  • ILMV3242-00
  • ILMV3302-00
  • ILMV330079
  • ILMV3487T-01
  • ILMV330073
  • ILMV330070
  • ILMV330078
  • ILMV330072
  • ILMV3657T-01
  • ILMV3062-00
  • ILMV3022-00
  • ILMV3087T-01
  • ILMV3082-00
  • ILMV3042-00
  • ILMV330071
  • Model:
  • CRVpro® 16
  • CRVpro® 24
  • CRVpro® 30
  • CRVpro® 48
  • CRVpro® 65
  • CRVpro® 6
  • CRVpro® 2
  • CRVpro® 8
  • CRVpro® 8
  • CRVpro® 4
  • Connections:
  • 25 KF DN
  • 25 KF DN
  • 25 KF DN
  • 40 KF DN
  • 40 KF DN
  • 16 KF DN
  • 16 KF DN
  • 16 KF DN
  • 16 KF DN
  • 16 KF DN
  • Dimensions:
  • 569L×206W×289H mm
  • 569L×206W×289H mm
  • 569L×206W×289H mm
  • 796L×262W×369H mm
  • 796L×262W×369H mm
  • 463L×157W×230H mm (without handle)
  • 384L×138W×211H mm
  • 463L×157W×230H mm (without handle)
  • 463L×157W×230H mm (without handle)
  • 463L×157W×230H mm (without handle)
  • Electrical:
  • 220 - 240 V, 50 Hz; 230 V, 60 Hz;
    1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363)
  • 220 - 240 V, 50 Hz; 230 V, 60 Hz;
    1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363)
  • 220 - 240 V, 50 Hz; 230 V, 60 Hz;
    1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363)
  • 230 - 240/380 - 420 V, 50 Hz; 240 - 265/415 - 460 V, 60 Hz, 3 phase motor,
    requires hard wiring
  • 230 - 240/380 - 420 V, 50 Hz; 240 - 265/415 - 460 V, 60 Hz, 3 phase motor,
    requires hard wiring
  • 220 - 240 V, 50 Hz; 230 V, 60 Hz; 115 V, 60 Hz
    1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363), line cord US-plug (Nema-5)
  • 220 - 240 V, 50 Hz; 230 V, 60 Hz; 115 V, 60 Hz
    1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363), line cord US-plug (Nema-5)
  • 220 - 240 V, 50 Hz; 230 V, 60 Hz; 115 V, 60 Hz
    1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363), line cord US-plug (Nema-5)
  • 220 - 240 V, 50 Hz; 230 V, 60 Hz; 115 V, 60 Hz
    1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363), line cord US-plug (Nema-5)
  • 220 - 240 V, 50 Hz; 230 V, 60 Hz; 115 V, 60 Hz
    1 phase motor with line cord EU-plug (CEE 7/4), line cord UK-plug (BS1363), line cord US-plug (Nema-5)
  • Flow rate:
  • 16,8 m³/h (305 L/min) @ 50 Hz; 11,9 CFM (363 L/min) @ 60 Hz
  • 24 m³/h (305 L/min) @ 50 Hz; 17 CFM (363 L/min) @ 60 Hz
  • 29 m³/h (305 L/min) @ 50 Hz; 20,5 CFM (363 L/min) @ 60 Hz
  • 48 m³/h (305 L/min) @ 50 Hz; 33,8 CFM (363 L/min) @ 60 Hz
  • 65 m³/h (305 L/min) @ 50 Hz; 44,8 CFM (363 L/min) @ 60 Hz
  • 5,1 m³/h (100 L/min) @ 50 Hz; 3,7 CFM (118 L/min) @ 60 Hz
  • 2,3 m³/h (100 L/min) @ 50 Hz; 1,6 CFM (118 L/min) @ 60 Hz
  • 7,3 m³/h (100 L/min) @ 50 Hz; 5,1 CFM (118 L/min) @ 60 Hz
  • 7,3 m³/h (100 L/min) @ 50 Hz; 5,1 CFM (118 L/min) @ 60 Hz
  • 3,8 m³/h (100 L/min) @ 50 Hz; 2,7 CFM (118 L/min) @ 60 Hz
  • Free air displacement:
  • 18,3 m³/h (305 L/min) @ 50 Hz; 12,8 CFM (363 L/min) @ 60 Hz
  • 26,2 m³/h (305 L/min) @ 50 Hz; 18,3 CFM (363 L/min) @ 60 Hz
  • 33,1 m³/h (305 L/min) @ 50 Hz; 22,1 CFM (363 L/min) @ 60 Hz
  • 55,7 m³/h (305 L/min) @ 50 Hz; 39,4 CFM (363 L/min) @ 60 Hz
  • 74,3 m³/h (305 L/min) @ 50 Hz; 52,5 CFM (363 L/min) @ 60 Hz
  • 6 m³/h (100 L/min) @ 50 Hz; 4,2 CFM (118 L/min) @ 60 Hz
  • 2,5 m³/h (100 L/min) @ 50 Hz; 1,8 CFM (118 L/min) @ 60 Hz
  • 8 m³/h (100 L/min) @ 50 Hz; 5,6 CFM (118 L/min) @ 60 Hz
  • 8 m³/h (100 L/min) @ 50 Hz; 5,6 CFM (118 L/min) @ 60 Hz
  • 4 m³/h (100 L/min) @ 50 Hz; 2,8 CFM (118 L/min) @ 60 Hz
  • Motor output:
  • 0,7 kW @ 50 Hz/0,85 kW @ 60 Hz
  • 0,7 kW @ 50 Hz/0,85 kW @ 60 Hz
  • 0,7 kW @ 50 Hz/0,85 kW @ 60 Hz
  • 2,2 kW @ 50/60 Hz
  • 2,2 kW @ 50/60 Hz
  • 0,37 kW @ 50 Hz/0,4 kW @ 60 Hz
  • 0,29 kW @ 50 Hz/0,3 kW @ 60 Hz
  • 0,37 kW @ 50 Hz/0,4 kW @ 60 Hz
  • 0,37 kW @ 50 Hz/0,4 kW @ 60 Hz
  • 0,37 kW @ 50 Hz/0,4 kW @ 60 Hz
  • Noise:
  • ≤50 dB (50 Hz)
  • ≤50 dB (50 Hz)
  • ≤50 dB (50 Hz)
  • ≤58 dB (50 Hz)
  • ≤58 dB (50 Hz)
  • ≤50 dB (50 Hz)
  • ≤50 dB (50 Hz)
  • ≤50 dB (50 Hz)
  • ≤50 dB (50 Hz)
  • ≤50 dB (50 Hz)
  • Operating temperature:
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • 10...40 °C
  • Ultimate pressure:
  • Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr)
    Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr)
    With gas ballast total: 6×10⁻³ mbar (5×10⁻³ Torr)
  • Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr)
    Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr)
    With gas ballast total: 6×10⁻³ mbar (5×10⁻³ Torr)
  • Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr)
    Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr)
    With gas ballast total: 6×10⁻³ mbar (5×10⁻³ Torr)
  • Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr)
    Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr)
    With gas ballast total: 6×10⁻³ mbar (5×10⁻³ Torr)
  • Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr)
    Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr)
    With gas ballast total: 6×10⁻³ mbar (5×10⁻³ Torr)
  • Without gas ballast partial: 4×10⁻⁴ mbar (4×10⁻⁴ Torr)
    Without gas ballast total: 2×10⁻³ mbar (1,5×10⁻³ Torr)
    With gas ballast total: 7×10⁻² mbar (6×10⁻³ Torr)
  • Without gas ballast partial: 3×10⁻⁴ mbar (2×10⁻⁴ Torr)
    Without gas ballast total: 3×10⁻³ mbar (2×10⁻³ Torr)
    With gas ballast total: 9×10⁻² mbar (7×10⁻³ Torr)
  • Without gas ballast partial: 4×10⁻⁴ mbar (4×10⁻⁴ Torr)
    Without gas ballast total: 2×10⁻³ mbar (1,5×10⁻³ Torr)
    With gas ballast total: 7×10⁻² mbar (6×10⁻³ Torr)
  • Without gas ballast partial: 4×10⁻⁴ mbar (4×10⁻⁴ Torr)
    Without gas ballast total: 2×10⁻³ mbar (1,5×10⁻³ Torr)
    With gas ballast total: 7×10⁻² mbar (6×10⁻³ Torr)
  • Without gas ballast partial: 4×10⁻⁴ mbar (4×10⁻⁴ Torr)
    Without gas ballast total: 2×10⁻³ mbar (1,5×10⁻³ Torr)
    With gas ballast total: 7×10⁻² mbar (6×10⁻³ Torr)
  • Weight:
  • 37 kg
  • 38,5 kg
  • 39,5 kg
  • 99 kg
  • 100 kg
  • 22 kg
  • 15 kg
  • 22,5 kg
  • 22,5 kg
  • 21 kg