Ceramic plate, rectangular, FRIALIT®-DEGUSSIT®
Catalog # FRIA215111000400
Supplier: FRIATEC
Specifications
- Width:50 mm
- Description:Rectangular plate
- Height:4 mm
- Length:100 mm
- Pk:1
Specifications
About this item
Rectangular, pure aluminium oxide (AL23) plate.
- Excellent thermal and electrical resistance properties
- Corrosion resistant
- Permeable to microwaves