Order Entry
Germany
ContactUsLinkComponent
Temperature and humidity logger, LOG 32 TH PDF
Temperature and humidity logger, LOG 32 TH PDF
Catalog # DOST5005-0172
Supplier:  TFA DOSTMANN
Temperature and humidity logger, LOG 32 TH PDF
Catalog # DOST5005-0172
Supplier:  TFA DOSTMANN

Specifications

  • Range:
    T: –40...+70 °C
    RH: 0 - 99 %
  • Resolution:
    T: 0.1 °C
    RH: 0,1 %
  • Data memory - No. of readings:
    60000
  • Description:
    Temperature logger, PDF
  • Battery life:
    >2 years (15 min interval)
  • Batteries:
    1×¹/₂ AA size, 3,6 volt
  • Recording intervals:
    30 s - 24 hr
  • Weight:
    70 g
  • W×D×H:
    100×19×19 mm
  • Accuracy:
    T: ± 0,5 °C (–10...+40 °C)
    RH: ±3% (40 - 60%)
  • Pk:
    1

Specifications

About this item

Temperature-humidity logger with integrated USB-interface.

  • Alarm-LED, acoustic alarm through beeper, adjustable recording interval 30 seconds up to 24 hours
  • Automatic PDF-creation
  • Inclusive wall mount