Softshell jackets, Acode® Windwear, 1414 SHI
Windproof softshell jacket made of 100% polyester, with contrast details and detachable hood.
- Breathable, windproof and water-repellent
- Inside fleece lining
- Detachable hood adjustable with drawstring
- Zip to top of collar with inside placket
- Chest pocket with zip; two front pockets with zip
- Adjustable sleeve end; adjustable hem with drawstring
- Extended back
Weight: 280 g/m²
: OEKO-TEX® certified.
- Catalog No:
- KWIN1241496761XL
- KWIN124149676L
- KWIN124149676M
- KWIN1241496762XL
- KWIN1241496763XL
- KWIN124149676S
- KWIN1241499961XL
- KWIN1241499962XL
- KWIN1241499963XL
- KWIN124149996L
- KWIN124149996S
- KWIN124149996M
- Model:
- 1414 SHI
- 1414 SHI
- 1414 SHI
- 1414 SHI
- 1414 SHI
- 1414 SHI
- 1414 SHI
- 1414 SHI
- 1414 SHI
- 1414 SHI
- 1414 SHI
- 1414 SHI
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Weight:
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²
- 280 g/m²