Digital camera, Axiocam 305 color
ZEIS4265609030000
: ZEISS
- Model:Axiocam 305 color
- Resolution:5 MP
- Sensor type:CMOS
- Sensor size:2/3"
- Description:Microscope camera
- Frame rate:36 fps
- Exposure time:0,1 ms - 4 s
- Lens mount:C-mount
- Pixel size:3,45×3,45 µm
- W×D×H:108×43×78 mm
- Interfaces:USB 3.0
- Sensor:Sony IMX 264 Exmor Pregius, CMOS
- Weight:580 g
- Pk:1
5 Megapixel microscope camera for routine and research labs. For use on compound, stereo, or zoom microscopes.
- Fast readout with 36 images per second in full colour resolution
- Highly sensitive CMOS sensor technology
- Small 3,45 µm pixels for better sampling at low magnifications
- Easy to use super-speed USB 3,0 connection
- Colour and black and white imaging modes
- Compatible with all Zeiss microscopes with camera port
- Fast and efficient operation with ZEN imaging software
Recommended for: Applications with bright samples, documentation, routine tasks, materials research, quality assurance / quality control, fast high resolution live image for co-observation, fast image acquisition and time-lapse recording.