Magnetic stirrer for heating mantles
Catalog # MOHRKM-MR3000
Supplier: MOHR
Specifications
- Description:Magnetic stirrer for heating mantles
- W×D×H:120×165×240 mm
- Max. stirring capacity H₂O:500 - 4000 ml
- Plate dimensions:Ø 60 mm
- Pk:1
- Voltage:230 V
Specifications
About this item
This magnetic stirrer with controller for standard heating mantles from 500 to 4000 ml, for stirring the medium in a round glass flask.
- Safety class I
- Having rotational frequency upto 1600 U/min
The heating mantle must be positioned on the top of the stirrer and the controllable heat together with the stir feature ensures equal heat transfer up to 450 °C.
Certifications: IP 33 protection class.