Order Entry
Germany
ContactUsLinkComponent
Sodium carbonate, anhydrous ≥99.999% (metals basis), TraceSELECT™ for trace analysis, Fluka™
Irritant
Sodium carbonate, anhydrous ≥99.999% (metals basis), TraceSELECT™ for trace analysis, Fluka™
Certificates
undefined
Irritant
Sodium carbonate, anhydrous ≥99.999% (metals basis), TraceSELECT™ for trace analysis, Fluka™

Specification Test Results

  • Purity based on trace metals analysis:
    Min. 99.999 %
  • Aluminium (Al):
    Max. 0.05 ppm
  • Arsenic (As):
    Max. 0.01 ppm
  • Barium (Ba):
    Max. 5 ppm
  • Calcium (Ca):
    Max. 0.1 ppm
  • Cadmium (Cd):
    Max. 0.005 ppm
  • Cerium (Ce):
    Max. 0.01 ppm
  • Cobalt (Co):
    Max. 0.005 ppm
  • Chromium (Cr):
    Max. 0.01 ppm
  • Copper (Cu):
    Max. 0.005 ppm
  • Europium (Eu):
    Max. 0.01 ppm
  • Iron (Fe):
    Max. 0.05 ppm
  • Mercury (Hg):
    Max. 5 ppb
  • Iridium (Ir):
    Max. 0.5 ppm
  • Potassium (K):
    Max. 1 ppm
  • Lithium (Li):
    Max. 0.5 ppm
  • Lanthanum (La):
    Max. 0.01 ppm
  • Magnesium (Mg):
    Max. 0.1 ppm
  • Manganese (Mn):
    Max. 0.01 ppm
  • Nickel (Ni):
    Max. 0.01 ppm
  • Lead (Pb):
    Max. 0.01 ppm
  • Palladium (Pd):
    Max. 0.5 ppm
  • Platinum (Pt):
    Max. 0.5 ppm
  • Rhodium (Rh):
    Max. 0.5 ppm
  • Ruthenium (Ru):
    Max. 0.5 ppm
  • Antimony (Sb):
    Max. 0.01 ppm
  • Scandium (Sc):
    Max. 0.01 ppm
  • Selenium (Se):
    Max. 0.01 ppm
  • Samarium (Sm):
    Max. 0.01 ppm
  • Strontium (Sr):
    Max. 0.1 ppm
  • Thallium (Tl):
    Max. 0.01 ppm
  • Vanadium (V):
    Max. 0.1 ppm
  • Yttrium (Y):
    Max. 0.01 ppm
  • Ytterbium (Yb):
    Max. 0.01 ppm
  • Zinc (Zn):
    Max. 0.01 ppm
  • Chloride (Cl):
    Max. 10 ppm
  • Total N:
    Max. 10 ppm
  • Phosphate (PO₄):
    Max. 5 ppm
  • Sulfate (SO₄):
    Max. 10 ppm
  • Silicate (as SiO₂):
    Max. 5 ppm

Specification Test Results

Related Information